Broan-NuTone 403001 40000 Series Range Hood, 160 CFM, 6.5 Sones, Rocker Style Switch, White Monochromatic, 30 in. Width | Graybar Store
     
Broan-NuTone - 40000 Series Range Hood, 160 CFM, 6.5 Sones, Rocker Style Switch, White Monochromatic, 30 in. Width - 403001
+ / - Hover over image to Zoom
Other Views

    40000 Series Range Hood, 160 CFM, 6.5 Sones, Rocker Style Switch, White Monochromatic, 30 in. Width

    Manufacturer: Broan-NuTone
    Manufacturer #: 403001
    SKU: 88043601
    $76.66
    Checking Pricing
         
    Housing Dimensions:17-1/2 L x 30 W x 6 in. H
    CFM:160
    Use With:3-1/4 x 10 in Duct Internal Blowers
    Sones:6.5
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Broan-NuTone
    • Manufacturer # 403001
    • UNSPSC 76111605
    • CFM 160
    • Housing Dimensions 17-1/2 L x 30 W x 6 in. H
    • Sones 6.5
    • Use With 3-1/4 x 10 in Duct Internal Blowers
    • SKU Spec Sheet
      403001 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Broan 40000 Series Range Hood, 120V, 2 Ampere, 75W Lamp, Air Flow Rate 160 CFM, Sound Level 6.5 Sones (Horizontal), 5.5 Sones (Vertical), White, Ducted, 10 Inch L x 3-1/4 Inch W Duct Size, Size 17-1/2 Inch L x 30 Inch W x 6 Inch H.