Great Lakes Case and Cabinet GLRR-1984BA-5FR Two Post Rack with Cable Manager | Graybar Store
     
Great Lakes Case and Cabinet - Two Post Rack with Cable Manager - GLRR-1984BA-5FR
+ / - Hover over image to Zoom
Other Views

    Two Post Rack with Cable Manager

    Manufacturer: Great Lakes Case and Cabinet
    Manufacturer #: GLRR-1984BA-5FR
    SKU: 25396583
    $363.77
    Checking Pricing
         
    Width (Inches):20.31 in.
    Depth (Inches):14 in.
    Color:Black
    Height (Inches):84 in.
    Rack Units:45
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Great Lakes Case and Cabinet
    • Manufacturer # GLRR-1984BA-5FR
    • Color Black
    • Type Two Post
    • Rack Units 45
    • Depth (Inches) 14 in.
    • Height (Inches) 84 in.
    • Width (Inches) 20.31 in.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Two Post Rack with 5 in. Vertical Front and Rear Cable Management, includes mounting hardware; 84 in.H x 20.31 in.W X 14 in.D; 45 RMU; 1500 lb. weight capacity; black anodized finish
    • EIA 310-E Compliant
    • #12-24 tapped holes for mounting
    • Constructed from double sided, extruded, anodized aluminum
    • Self tapping 1/2 inch bolts for added strength and stability; no nuts required for assembly
    • 5 inch Vertical Front Cable Management includes black snap on cover