Altronix AL125UL Two outlet power supply charger with 1.0 Amp | Graybar Store
Altronix - Two outlet power supply charger with 1.0 Amp - AL125UL
+ / - Hover over image to Zoom
Other Views

    Two outlet power supply charger with 1.0 Amp

    Manufacturer: Altronix
    Manufacturer #: AL125UL
    SKU: 22119248
    $147.41
    Checking Pricing
         
    Amps:1A
    Voltage (Volts):115V AC / 12/24V DC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Altronix
    • Manufacturer # AL125UL
    • Voltage (Volts) 115V AC / 12/24V DC
    • UNSPSC 39121004
    • Amps 1A
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    PTC output power supply/charger. 12/24VDC @ 1A. Class 2. Grey Enclosure
    2 Output Switching Power Supply/Charger that converts a 115VAC 50/60Hz input, into two individually PTC protected 12VDC or 24VDC outputs.