Panduit LCC3/0-12W-X Two-Hole Long Barrel Lug with Inspection Window | Graybar Store
Panduit - Two-Hole Long Barrel Lug with Inspection Window - LCC3/0-12W-X
+ / - Hover over image to Zoom
Other Views

    Two-Hole Long Barrel Lug with Inspection Window

    Manufacturer: Panduit
    Manufacturer #: LCC3/0-12W-X
    SKU: 25113086
    $17.42
    Checking Pricing
         
    Wire Size:3/0 AWG
    Stud Size (Inches):1/2
    Stud Hole Spacing:1.75 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # LCC3/0-12W-X
    • UNSPSC 39121405
    • Finish Tin Plated
    • Materials Copper
    • Stud Hole Spacing 1.75 in.
    Product Overview:
    Orange 2-hole long barrel lug with inspection window and 1/2 inch stud size for 3/0 AWG wire.
    Panduit's 2-hole long barrel compression lug is copper, tin plated and is coded for copper conductors.