Burndy YAZV102TC14 2 Hole Hylug™ Code Conductor Long Barrel Inspection Window | Graybar Store
Burndy - 2 Hole Hylug™ Code Conductor Long Barrel Inspection Window - YAZV102TC14
+ / - Hover over image to Zoom
Other Views

    2 Hole Hylug™ Code Conductor Long Barrel Inspection Window

    Manufacturer: Burndy
    Manufacturer #: YAZV102TC14
    SKU: 99505286
    $8.89
    Checking Pricing
         
    Wire Size:14 to 10 AWG
    Stud Hole Spacing:5/8 in.
    Hole Diameter (Inches):1/4
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YAZV102TC14
    • UNSPSC 39121405
    • Finish Tin Plated Finish
    • Hole Diameter (Inches) 1/4
    • Materials Copper
    • Stud Hole Spacing 5/8 in.
    • Wire Size 14 to 10 AWG
    • For Use With Copper
    • SKU Spec Sheet
      YAZV102TC14 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    1/4-inch 2-hole long barrel Hylug™ copper compression lug for 14 to 10 AWG wire. With inspection window.
    Burndy's 2-hole long barrel compression lug is copper, tin plated and is coded for copper conductors.