Broan-NuTone 164 Two-Bulb Infrared Heater, 545W | Graybar Store
     
Broan-NuTone - Two-Bulb Infrared Heater, 545W - 164
+ / - Hover over image to Zoom
Other Views

    Two-Bulb Infrared Heater, 545W

    Manufacturer: Broan-NuTone
    Manufacturer #: 164
    SKU: 88043520
    $89.25
    Checking Pricing
         
    Rated Amps:4.5A
    Watts:545W
    Grill Size:15-5/8 x 10-1/4 in.
    Voltage Rating:120
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Broan-NuTone
    • Manufacturer # 164
    • UNSPSC 40101800
    • Finish White
    • Grill Size 15-5/8 x 10-1/4 in.
    • Rated Amps 4.5A
    Product Overview:
    White two-bulb 120V, 545W infrared heater with 4.5 rated amps and 15-5/8 x 10-1/4 in. grille.
    • Type IC
    • Ceiling mount
    • 4 in. duct size
    • Horizontal duct direction
    • White polymeric grille finish
    • HVI Certified
    • UL Listed