Lithonia Lighting TWL 70S 120 LPI Wall Pack, High Pressure Sodium, 70W, 120V, Post Mount, Surface, 6300 lm Lumens, Bronze | Graybar Store
     
Lithonia Lighting - Wall Pack, High Pressure Sodium, 70W, 120V, Post Mount, Surface, 6300 lm Lumens, Bronze - TWL 70S 120 LPI
+ / - Hover over image to Zoom
Other Views

    Wall Pack, High Pressure Sodium, 70W, 120V, Post Mount, Surface, 6300 lm Lumens, Bronze

    Manufacturer: Lithonia Lighting
    Manufacturer #: TWL 70S 120 LPI
    SKU: 96086261
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Wattage:70 W
    Voltage Rating:120 V
    Mounting Type:Post Mount, Surface
    Lumens:6300 lm
    Housing Color:Bronze
    Additional Features:Corrosion-Resistant, Suitable for Wet Locations, Vandal-Resistant
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # TWL 70S 120 LPI
    • Housing Color Bronze
    • UNSPSC 39111600
    • Additional Features Corrosion-Resistant, Suitable for Wet Locations, Vandal-Resistant
    • Brand Acuitybrands®
    • Lamp Type High Pressure Sodium
    • Lumens 6300 lm
    • Mounting Type Post Mount, Surface
    • Wattage 70 W
    • Voltage Rating 120 V
    • Country of Origin CN - China
    Product Overview:
    TWL Cast Micro Wall Pack Polycarbonate Refractor