Ideal Industries 30-641 Twister® Wire Connectors, 22 to 8 AWG, 500 PK | Graybar Store
     
Ideal Industries - Twister® Wire Connectors, 22 to 8 AWG, 500 PK - 30-641
+ / - Hover over image to Zoom
Other Views

    Twister® Wire Connectors, 22 to 8 AWG, 500 PK

    Manufacturer: Ideal Industries
    Manufacturer #: 30-641
    SKU: 89086213
    $57.93
    Checking Pricing
         
    Color:Tan
    Packaging:Bag of 500
    Wire Size:22 to 8 AWG
    Material:Non-Metallic
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 30-641
    • Color Tan
    • UNSPSC 39121445
    • Wire Size 22 to 8 AWG
    Product Overview:
    Twister® wire connector for 22 to 8 AWG wire.
    Twister® wire connectors:
    • Exception wire-range capacity
    • Ribbed cap provides a secure grip and fast fingertip starts
    • Swept wings offer extra leverage and less effort for large wire combinations
    • Hexagonal shape accommodates standard nutdriver for tool installation
    • Deep skirt helps protect against flash-over and turned-back strands for maximum dielectric protection
    • Tough, flame-retardant shell rated at 105°C (221°F)