Belden 7918A 0101000-CUT REEL DataTuff® Twisted Pair Cable Cat 5e | Graybar Store
     
Belden - DataTuff® Twisted Pair Cable Cat 5e - 7918A 0101000-CUT REEL
+ / - Hover over image to Zoom
Other Views

    DataTuff® Twisted Pair Cable Cat 5e

    Manufacturer: Belden
    Manufacturer #: 7918A 0101000-CUT REEL
    SKU: 25456450
    $0.54
    Checking Pricing
         
    Color:Black
    Packaging:1000 ft Crate Reel Put-Up
    No. of Pairs:4
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 7918A 0101000-CUT REEL
    • Color Black
    • Category Cat 5e
    • Type Outdoor
    • Gauge 24 AWG
    • Jacket Material PVC
    • No. of Pairs 4
    • Shielded Non-Shielded
    • Packaging 1000 ft Crate Reel Put-Up
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    DataTuff® 7918A Twisted Pair Cable, Black, Packaging: 1000 ft Crate Reel Put-Up, No. of Pairs: 4, PVC, Gauge: 24 AWG