Hubbell Wiring Device - Kellems HBL23CM10 Twist-Lock® Yellow 20A 125V Single Receptacle With Rynite® Body and Abuse-Resistant Nylon Face | Graybar Store
     
Hubbell Wiring Device - Kellems - Twist-Lock® Yellow 20A 125V Single Receptacle With Rynite® Body and Abuse-Resistant Nylon Face - HBL23CM10
+ / - Hover over image to Zoom
Other Views

    Twist-Lock® Yellow 20A 125V Single Receptacle With Rynite® Body and Abuse-Resistant Nylon Face

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL23CM10
    SKU: 97254532
    $43.22
    Checking Pricing
         
    Color:Yellow
    NEMA Rating:NEMA L5-20R
    Number of Poles:2-Pole
    Number of Wires:3-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL23CM10
    • Color Yellow
    • UNSPSC 39121406
    • Grade Marine
    • Materials Thermoplastic/Composite
    • NEMA Rating NEMA L5-20R
    Product Overview:
    Twist-Lock® Marine Grade Receptacle, Flush, 20A, 125V, 2P3W, NEMA L5-20R, Screw Terminal, Yellow
    Standard: NEMA WD1 and WD5, UL 498; Connection: Screw Terminals