Hubbell Wiring Device - Kellems HBL2313VY Twist-Lock® Valise® 20A 125V 2P3W Yellow Nylon Connector Body | Graybar Store
     
Hubbell Wiring Device - Kellems - Twist-Lock® Valise® 20A 125V 2P3W Yellow Nylon Connector Body - HBL2313VY
+ / - Hover over image to Zoom
Other Views

    Twist-Lock® Valise® 20A 125V 2P3W Yellow Nylon Connector Body

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL2313VY
    SKU: 88126241
    $23.96
    Checking Pricing
    Items sold in feet or each.
         
    Color:Yellow
    NEMA Rating:NEMA L5-20R
    Number of Poles:2-Pole
    Number of Wires:3-Wire
    Amperage:20A
    Voltage Rating:125V
    Brand or Series:Twist-Lock
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL2313VY
    • Color Yellow
    • Amperage 20A
    • UNSPSC 39121421
    • Brand or Series Twist-Lock
    • Grade Industrial
    • NEMA Rating NEMA L5-20R
    • Voltage Rating 125V
    • SKU Spec Sheet
      HBL2313VY Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    • Number of Poles 2-Pole
    • Number of Wires 3-Wire
    Product Overview:
    Twist-Lock® Valise Female Connector Body, 20A, 125V, 2P3W, NEMA L5-20R, Screw Terminal, Black