Hubbell Wiring Device - Kellems HBL4723VY Twist-Lock® Valise® 15A 125V 2P3W Yellow Nylon Plug | Graybar Store
     
Hubbell Wiring Device - Kellems - Twist-Lock® Valise® 15A 125V 2P3W Yellow Nylon Plug - HBL4723VY
+ / - Hover over image to Zoom
Other Views

    Twist-Lock® Valise® 15A 125V 2P3W Yellow Nylon Plug

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL4723VY
    SKU: 88126961
    $10.50
    Checking Pricing
         
    Color:Yellow
    NEMA Rating:L5-20P
    Number of Poles:2-Pole
    Number of Wires:3-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL4723VY
    • Color Yellow
    • UNSPSC 39121402
    • Materials Composite
    • NEMA Rating L5-20P
    Product Overview:
    X
    Twist-Lock® Valise Male Plug, 15A, 125V, 2P3W, NEMA L5-15P, Screw Terminal, Yellow