Hubbell Wiring Device - Kellems HBL2431S Twist-Lock® Safety-Shroud® 20A 3-Phase 480V 3P4W Black and White Nylon Plug With White Valox® Shroud | Graybar Store
     
Hubbell Wiring Device - Kellems - Twist-Lock® Safety-Shroud® 20A 3-Phase 480V 3P4W Black and White Nylon Plug With White Valox® Shroud - HBL2431S
+ / - Hover over image to Zoom
Other Views

    Twist-Lock® Safety-Shroud® 20A 3-Phase 480V 3P4W Black and White Nylon Plug With White Valox® Shroud

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL2431S
    SKU: 96022446
    $40.77
    Checking Pricing
    Items sold in feet or each.
         
    Color:Black and White
    NEMA Rating:NEMA L16-20P
    Number of Poles:3-Pole
    Number of Wires:4-Wire
    Amperage:20A
    Voltage Rating:480V
    Brand or Series:Twist-Lock
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL2431S
    • Color Black and White
    • Amperage 20A
    • UNSPSC 39121402
    • Brand or Series Twist-Lock
    • NEMA Rating NEMA L16-20P
    • Voltage Rating 480V
    • SKU Spec Sheet
      HBL2431S Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    • Number of Poles 3-Pole
    • Number of Wires 4-Wire
    Product Overview:
    Twist-Lock® Safety-Shroud® Plug, 20A, 3-Phase 480V, 3P4W, NEMA L16-20P, Black and White Nylon With White Valox® Shroud, Accepts 0.350 to 1.150 in. Dia. Cord, Can be Used With Insulgrip® Connector Bodies