Hubbell Wiring Device - Kellems HBL63CM65 Twist-Lock® Nickel Plated Brass 50A 125/250V 3P4W Plug With Heat Resistant Thermoset Interior | Graybar Store
     
Hubbell Wiring Device - Kellems - Twist-Lock® Nickel Plated Brass 50A 125/250V 3P4W Plug With Heat Resistant Thermoset Interior - HBL63CM65
+ / - Hover over image to Zoom
Other Views

    Twist-Lock® Nickel Plated Brass 50A 125/250V 3P4W Plug With Heat Resistant Thermoset Interior

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL63CM65
    SKU: 88127378
    $167.25
    Checking Pricing
         
    Color:Metallic
    NEMA Rating:Non-NEMA
    Number of Poles:3-Pole
    Number of Wires:4-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL63CM65
    • Color Metallic
    • UNSPSC 39121403
    • NEMA Rating Non-NEMA
    • ECCN EAR99
    • Country of Origin US - USA
    • Number of Poles 3-Pole
    • Number of Wires 4-Wire
    Product Overview:
    TwistLock® Marine Grade Male Plug, 50A, 125/250V, 3P4W, Non-NEMA, Screw Terminal, Galvanized
    Connection: Pressure Screw Terminals; Material: Composite; Standard: UL498