Hubbell Wiring Device - Kellems Twist-Lock® Insulgrip® Black/White Nylon Plug With M20 Screw Modification, Industrial Specification Grade | Graybar Store
     
Hubbell Wiring Device - Kellems - Twist-Lock® Insulgrip® Black/White Nylon Plug With M20 Screw Modification, Industrial Specification Grade
+ / - Hover over image to Zoom
Other Views

    Twist-Lock® Insulgrip® Black/White Nylon Plug With M20 Screw Modification, Industrial Specification Grade

    Manufacturer: Hubbell Wiring Device - Kellems
         

    Twist-Lock® Insulgrip® industrial specification grade black and white nylon plug with M20 screw modification.

    • Manufacturer Hubbell Wiring Device - Kellems
    • Grade Industrial Specification
    • Materials Nylon
    • Series Twist-Lock Insulgrip
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    NEMA Rating
    Amperage
    Voltage Rating
    Color
    Number of Poles
    Number of Wires
    Price
    HBL2321M20
    99702690
    NEMA L6-20P
    20A
    250V
    Black/White
    2-Pole
    3-Wire
    $31.77 / EA
    SKU
    99702690
    NEMA Rating
    NEMA L6-20P
    Amperage
    20A
    Voltage Rating
    250V
    Color
    Black/White
    Number of Poles
    2-Pole
    Number of Wires
    3-Wire
    $31.77 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    HBL2311M20
    99702691
    NEMA L5-20P
    20A
    125V
    Black/White
    2-Pole
    3-Wire
    $31.77 / EA
    SKU
    99702691
    NEMA Rating
    NEMA L5-20P
    Amperage
    20A
    Voltage Rating
    125V
    Color
    Black/White
    Number of Poles
    2-Pole
    Number of Wires
    3-Wire
    $31.77 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock