Hubbell Wiring Device - Kellems HBL3763C Twist-Lock® Insulgrip® 50A 600VAC/250VDC 2P3W Plug With Nylon Housing and Thermoplastic Polyester Interior | Graybar Store
     
Hubbell Wiring Device - Kellems - Twist-Lock® Insulgrip® 50A 600VAC/250VDC 2P3W Plug With Nylon Housing and Thermoplastic Polyester Interior - HBL3763C
+ / - Hover over image to Zoom
Other Views

    Twist-Lock® Insulgrip® 50A 600VAC/250VDC 2P3W Plug With Nylon Housing and Thermoplastic Polyester Interior

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL3763C
    SKU: 88126767
    $164.99
    Checking Pricing
         
    Color:Black and White
    NEMA Rating:Non-NEMA
    Number of Poles:3-Pole
    Number of Wires:4-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL3763C
    • Color Black and White
    • UNSPSC 39121403
    • Materials Composite
    • NEMA Rating Non-NEMA
    • Series 50A Twist-Lock
    • SKU Spec Sheet
      HBL3763C Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    • Number of Poles 3-Pole
    • Number of Wires 4-Wire
    Product Overview:
    Twist-Lock® Insulgrip® Plug, 50A, 600VAC/250VDC, 2P3W,-NEMA, Nylon Housing, Thermoplastic Polyester Interior, Accepts 0.830 to 1.250 in. Dia. Cord