Hubbell Wiring Device - Kellems HBL3762C Twist-Lock® Insulgrip® 50A 600VAC/250VDC 2P3W Connector Body With Nylon Housing and Thermoplastic Polyester Interior | Graybar Store
     
Hubbell Wiring Device - Kellems - Twist-Lock® Insulgrip® 50A 600VAC/250VDC 2P3W Connector Body With Nylon Housing and Thermoplastic Polyester Interior - HBL3762C
+ / - Hover over image to Zoom
Other Views

    Twist-Lock® Insulgrip® 50A 600VAC/250VDC 2P3W Connector Body With Nylon Housing and Thermoplastic Polyester Interior

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL3762C
    SKU: 88126765
    $189.74
    Checking Pricing
         
    Color:Black and White
    NEMA Rating:Non-NEMA
    Number of Poles:3-Pole
    Number of Wires:4-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL3762C
    • Color Black and White
    • UNSPSC 39121421
    • Materials Composite
    • NEMA Rating Non-NEMA
    Product Overview:
    X
    Twist-Lock® Insulgrip® Connector Body, 50A, 600VAC/250VDC, 2P3W,-NEMA, Nylon Housing, Thermoplastic Polyester Interior, Accepts 0.830 to 1.250 in. Dia. Cord