Hubbell Wiring Device - Kellems HBL2643 Twist-Lock® Insulgrip® Connector Body, 30A, 480V, 2P3W, Black and White | Graybar Store
     
Hubbell Wiring Device - Kellems - Twist-Lock® Insulgrip® Connector Body, 30A, 480V, 2P3W, Black and White - HBL2643
+ / - Hover over image to Zoom
Other Views

    Twist-Lock® Insulgrip® Connector Body, 30A, 480V, 2P3W, Black and White

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL2643
    SKU: 88126461
    $67.59
    Checking Pricing
         
    NEMA Rating:NEMA L8-30R
    Amperage:30A
    Voltage Rating:480V
    Color:Black/White
    Number of Poles:2-Pole
    Number of Wires:3-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL2643
    • Color Black/White
    • Amperage 30A
    • UNSPSC 39121421
    • Grade Industrial
    • Materials Nylon
    • NEMA Rating NEMA L8-30R
    • Series Twist-Lock Insulgrip
    • Voltage Rating 480V
    • SKU Spec Sheet
      HBL2643 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    • Number of Poles 2-Pole
    • Number of Wires 3-Wire
    Product Overview:
    Twist-Lock® Insulgrip® black and white nylon 30A, 480V, 2P3W, NEMA L8-30R connector body for 0.325 to 0.930 in. dia. cord.
    Features and Benefits:
    • Insulated Nylon Construction to Keep Non-Current Carrying Parts From Becoming Energized
    • Tough Ribbed Nylon Housing For Secure Gripping
    • Two-Part Cord Grip Tightens With Two Screws For Maximum Retention Force
    • Broad Gripping Area to Accommodate Wide Range of Cable Diameters
    • Product Identification is Visible While Device is in Use
    • Markings Include Catalog Number and Ratings Printed in the IEC Color Scheme on the Current-Carrying Portion of the Device