Hubbell Wiring Device - Kellems HBL2771 Twist-Lock® Insulgrip® 30A 3-Phase Y 347/600V 4P4W Plug, Black and White | Graybar Store
     
Hubbell Wiring Device - Kellems - Twist-Lock® Insulgrip® 30A 3-Phase Y 347/600V 4P4W Plug, Black and White - HBL2771
+ / - Hover over image to Zoom
Other Views

    Twist-Lock® Insulgrip® 30A 3-Phase Y 347/600V 4P4W Plug, Black and White

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL2771
    SKU: 88126535
    $55.13
    Checking Pricing
         
    Color:Black and White
    NEMA Rating:NEMA L20-30P
    Number of Poles:4-Pole
    Number of Wires:4-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL2771
    • Color Black and White
    • UNSPSC 39121402
    • Materials Composite
    • NEMA Rating NEMA L20-30P
    Product Overview:
    X
    Twist-Lock® Male Plug, Industrial, 30A, 3-Phase 347/600V, 4P4W, NEMA L20-30P, Screw Terminal, Black and White