Hubbell Wiring Device - Kellems HBL2773 Twist-Lock® Insulgrip® 30A 3-Phase Y 347/600V 4P4W Connector Body, Black and White | Graybar Store
     
Hubbell Wiring Device - Kellems - Twist-Lock® Insulgrip® 30A 3-Phase Y 347/600V 4P4W Connector Body, Black and White - HBL2773
+ / - Hover over image to Zoom
Other Views

    Twist-Lock® Insulgrip® 30A 3-Phase Y 347/600V 4P4W Connector Body, Black and White

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL2773
    SKU: 88126536
    $116.27
    Checking Pricing
         
    Color:Black and White
    NEMA Rating:NEMA L20-30R
    Number of Poles:4-Pole
    Number of Wires:4-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL2773
    • Color Black and White
    • UNSPSC 39121421
    • Materials Composite
    • NEMA Rating NEMA L20-30R
    Product Overview:
    X
    Twist-Lock® Female Connector Body, Industrial, 30A, 3-Phase Wye 347/600V, 4P4W, NEMA L20-30R, Screw Terminal, Black and White