Hubbell Wiring Device - Kellems HBL3431C Twist-Lock® Insulgrip® 30A 3-Phase Y 120/208V 4P4W-NEMA Black and White Nylon Plug | Graybar Store
     
Hubbell Wiring Device - Kellems - Twist-Lock® Insulgrip® 30A 3-Phase Y 120/208V 4P4W-NEMA Black and White Nylon Plug - HBL3431C
+ / - Hover over image to Zoom
Other Views

    Twist-Lock® Insulgrip® 30A 3-Phase Y 120/208V 4P4W-NEMA Black and White Nylon Plug

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL3431C
    SKU: 88126715
    $56.86
    Checking Pricing
         
    Color:Black and White
    NEMA Rating:Non-NEMA
    Number of Poles:4-Pole
    Number of Wires:4-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL3431C
    • Color Black and White
    • UNSPSC 39121402
    • Materials Composite
    • NEMA Rating Non-NEMA
    Product Overview:
    X
    Twist-Lock® Male Plug, Industrial, 30A, 3-Phase 120/208V, 4P4W,-NEMA, Screw Terminal, Black and White