Hubbell Wiring Device - Kellems HBL3431GCB Twist-Lock® Insulgrip® 30A 3-Phase 250V 3P4W-NEMA Black and White Nylon Plug | Graybar Store
     
Hubbell Wiring Device - Kellems - Twist-Lock® Insulgrip® 30A 3-Phase 250V 3P4W-NEMA Black and White Nylon Plug - HBL3431GCB
+ / - Hover over image to Zoom
Other Views

    Twist-Lock® Insulgrip® 30A 3-Phase 250V 3P4W-NEMA Black and White Nylon Plug

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL3431GCB
    SKU: 95002882
    $66.56
    Checking Pricing
    Items sold in feet or each.
         
    Color:Black and White
    NEMA Rating:Non-NEMA
    Number of Poles:3-Pole
    Number of Wires:4-Wire
    Amperage:30A
    Voltage Rating:250V
    Brand or Series:Twist-Lock
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL3431GCB
    • Color Black and White
    • Amperage 30A
    • UNSPSC 39121402
    • Brand or Series Twist-Lock
    • NEMA Rating Non-NEMA
    • Voltage Rating 250V
    • SKU Spec Sheet
      HBL3431GCB Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    • Number of Poles 3-Pole
    • Number of Wires 4-Wire
    Product Overview:
    Twist-Lock® Male Plug, Industrial, 30A, 3-Phase 250V, 3P4W,-NEMA, Screw Terminal, Black and White