Hubbell Wiring Device - Kellems HBL2631 Twist-Lock® Insulgrip® 30A 277V 2P3W Plug, Black and White | Graybar Store
     
Hubbell Wiring Device - Kellems - Twist-Lock® Insulgrip® 30A 277V 2P3W Plug, Black and White - HBL2631
+ / - Hover over image to Zoom
Other Views

    Twist-Lock® Insulgrip® 30A 277V 2P3W Plug, Black and White

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL2631
    SKU: 88126442
    $26.20
    Checking Pricing
         
    Color:Black
    NEMA Rating:NEMA L7-30P
    Number of Poles:2-Pole
    Number of Wires:3-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL2631
    • Color Black
    • UNSPSC 39121402
    • Materials Composite
    • NEMA Rating NEMA L7-30P
    Product Overview:
    Twist-Lock® Male Plug, Industrial, 30A, 277V, 2P3W, NEMA L7-30P, Screw Terminal, Black and White