Hubbell Wiring Device - Kellems HBL2633 Twist-Lock® Insulgrip® 30A 277V 2P3W Connector Body, Black and White | Graybar Store
     
Hubbell Wiring Device - Kellems - Twist-Lock® Insulgrip® 30A 277V 2P3W Connector Body, Black and White - HBL2633
+ / - Hover over image to Zoom
Other Views

    Twist-Lock® Insulgrip® 30A 277V 2P3W Connector Body, Black and White

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL2633
    SKU: 88126445
    $79.50
    Checking Pricing
         
    Color:Black and White
    NEMA Rating:L7-30R
    Number of Poles:2-Pole
    Number of Wires:3-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL2633
    • Color Black and White
    • UNSPSC 39121421
    • Materials Composite
    • NEMA Rating L7-30R
    Product Overview:
    X
    Twist-Lock® Female Connector Body, Industrial, 30A, 277V, 2P3W, NEMA L7-30R, Screw Terminal, Black and White