Hubbell Wiring Device - Kellems HBL26CM11 Twist-Lock® Insulgrip® 30A 125V 2P3W Corrosion-Resistant Yellow Nylon Plug | Graybar Store
     
Hubbell Wiring Device - Kellems - Twist-Lock® Insulgrip® 30A 125V 2P3W Corrosion-Resistant Yellow Nylon Plug - HBL26CM11
+ / - Hover over image to Zoom
Other Views

    Twist-Lock® Insulgrip® 30A 125V 2P3W Corrosion-Resistant Yellow Nylon Plug

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL26CM11
    SKU: 88126480
    $45.22
    Checking Pricing
         
    Color:Yellow
    NEMA Rating:L5-30P
    Number of Poles:2-Pole
    Number of Wires:3-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL26CM11
    • Color Yellow
    • UNSPSC 39121402
    • Materials Composite
    • NEMA Rating L5-30P
    Product Overview:
    X
    Twist-Lock® Marine Grade Male Plug, 30A, 125V, 2P3W, NEMA L5-30P, Screw Terminal, Yellow