Hubbell Wiring Device - Kellems HBL26CM13 Twist-Lock® Insulgrip® 30A 125V 2P3W Corrosion-Resistant Yellow Nylon Connector Body | Graybar Store
     
Hubbell Wiring Device - Kellems - Twist-Lock® Insulgrip® 30A 125V 2P3W Corrosion-Resistant Yellow Nylon Connector Body - HBL26CM13
+ / - Hover over image to Zoom
Other Views

    Twist-Lock® Insulgrip® 30A 125V 2P3W Corrosion-Resistant Yellow Nylon Connector Body

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL26CM13
    SKU: 88126482
    $88.09
    Checking Pricing
         
    Color:Yellow
    NEMA Rating:NEMA L5-30R
    Number of Poles:2-Pole
    Number of Wires:3-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL26CM13
    • Color Yellow
    • UNSPSC 39121421
    • Materials Composite
    • NEMA Rating NEMA L5-30R
    Product Overview:
    Twist-Lock® Marine Grade Female Connector Body, 30A, 125V, 2P3W, NEMA L5-30R, Screw Terminal, Yellow