Hubbell Wiring Device - Kellems HBL3333C Twist-Lock® Insulgrip® 30A 125/250V 3P3W-NEMA Black and White Nylon Connector Body | Graybar Store
     
Hubbell Wiring Device - Kellems - Twist-Lock® Insulgrip® 30A 125/250V 3P3W-NEMA Black and White Nylon Connector Body - HBL3333C
+ / - Hover over image to Zoom
Other Views

    Twist-Lock® Insulgrip® 30A 125/250V 3P3W-NEMA Black and White Nylon Connector Body

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL3333C
    SKU: 88126696
    $81.79
    Checking Pricing
         
    Color:Black and White
    NEMA Rating:Non-NEMA
    Number of Poles:3-Pole
    Number of Wires:3-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL3333C
    • Color Black and White
    • UNSPSC 39121421
    • Materials Composite
    • NEMA Rating Non-NEMA
    Product Overview:
    Twist-Lock® Female Connector Body, Industrial, 30A, 125/250V, 3P3W,-NEMA, Screw Terminal, Black and White