Hubbell Wiring Device - Kellems HBL2351 Twist-Lock® Insulgrip® 20A 600V 2P3W Plug, Black and White | Graybar Store
     
Hubbell Wiring Device - Kellems - Twist-Lock® Insulgrip® 20A 600V 2P3W Plug, Black and White - HBL2351
+ / - Hover over image to Zoom
Other Views

    Twist-Lock® Insulgrip® 20A 600V 2P3W Plug, Black and White

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL2351
    SKU: 88126276
    $27.44
    Checking Pricing
         
    Color:Black and White
    NEMA Rating:L9-20P
    Number of Poles:2-Pole
    Number of Wires:3-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL2351
    • Color Black and White
    • UNSPSC 39121402
    • Materials Composite
    • NEMA Rating L9-20P
    Product Overview:
    X
    Twist-Lock® Male Plug, Industrial, 20A, 600V AC, 2P3W, NEMA L9-20P, Screw Terminal, Black and White