Hubbell Wiring Device - Kellems HBL7411C Twist-Lock® Insulgrip® 20A 3-Phase Y 120/208V 4P4W-NEMA Black and White Nylon Plug | Graybar Store
     
Hubbell Wiring Device - Kellems - Twist-Lock® Insulgrip® 20A 3-Phase Y 120/208V 4P4W-NEMA Black and White Nylon Plug - HBL7411C
+ / - Hover over image to Zoom
Other Views

    Twist-Lock® Insulgrip® 20A 3-Phase Y 120/208V 4P4W-NEMA Black and White Nylon Plug

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL7411C
    SKU: 88127498
    $34.98
    Checking Pricing
         
    Color:Black
    NEMA Rating:Non-NEMA
    Number of Poles:4-Pole
    Number of Wires:3-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL7411C
    • Color Black
    • UNSPSC 39121402
    • Materials Composite
    • NEMA Rating Non-NEMA
    Product Overview:
    X
    Twist-Lock® Male Plug, Industrial, 20A, 3-Phase 120/208VAC, 4P4W,-NEMA, Screw Terminal, Black and White