Hubbell Wiring Device - Kellems HBL7413C Twist-Lock® Insulgrip® Connector Body, 20A, 3-Phase Y 120/208V, 4P3W, Black and White Nylon | Graybar Store
     
Hubbell Wiring Device - Kellems - Twist-Lock® Insulgrip® Connector Body, 20A, 3-Phase Y 120/208V, 4P3W, Black and White Nylon - HBL7413C
+ / - Hover over image to Zoom
Other Views

    Twist-Lock® Insulgrip® Connector Body, 20A, 3-Phase Y 120/208V, 4P3W, Black and White Nylon

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL7413C
    SKU: 88127500
    $52.32
    Checking Pricing
    Items sold in feet or each.
         
    Color:Black and White
    NEMA Rating:Non-NEMA
    Number of Poles:4-Pole
    Number of Wires:4-Wire
    Amperage:20A
    Voltage Rating:120/208V
    Brand or Series:Twist-Lock
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL7413C
    • Color Black and White
    • Amperage 20A
    • UNSPSC 39121421
    • Brand or Series Twist-Lock
    • Grade Industrial
    • NEMA Rating Non-NEMA
    • Voltage Rating 120/208V
    • SKU Spec Sheet
      HBL7413C Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    • Number of Poles 4-Pole
    • Number of Wires 4-Wire
    Product Overview:
    Hubbell Wiring Device - Kellems 20A 3-phase non-NEMA non-grounding 4-pole 4-wire nylon Insulgrip® connector body.

    • Ribbed nylon housing provides a secure grip and impact and chemical resistance.
    • Superior cord grip design protects terminations from excess strain.
    • Clear, funnel shaped wire entry for ease of termination.
    • Integral dust shield protects wiring chamber from dust or contaminants.