Hubbell Wiring Device - Kellems HBL9965GCB Twist-Lock® Insulgrip® 20A 250V 2P3W-NEMA Black and White Nylon Plug | Graybar Store
     
Hubbell Wiring Device - Kellems - Twist-Lock® Insulgrip® 20A 250V 2P3W-NEMA Black and White Nylon Plug - HBL9965GCB
+ / - Hover over image to Zoom
Other Views

    Twist-Lock® Insulgrip® 20A 250V 2P3W-NEMA Black and White Nylon Plug

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL9965GCB
    SKU: 96001229
    $35.78
    Checking Pricing
    Items sold in feet or each.
         
    Color:Black and White
    NEMA Rating:Non-NEMA
    Number of Poles:2-Pole
    Number of Wires:3-Wire
    Amperage:20A
    Voltage Rating:250V
    Brand or Series:Twist-Lock
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL9965GCB
    • Color Black and White
    • Amperage 20A
    • UNSPSC 39121402
    • Brand or Series Twist-Lock
    • NEMA Rating Non-NEMA
    • Voltage Rating 250V
    • SKU Spec Sheet
      HBL9965GCB Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    • Number of Poles 2-Pole
    • Number of Wires 3-Wire
    Product Overview:
    Twist-Lock® Male Plug, Industrial, 20A, 250V, 2P3W,-NEMA, Screw Terminal, Black and White