Hubbell Wiring Device - Kellems HBL23CM11 Twist-Lock® Insulgrip® 20A 125V 2P3W Corrosion-Resistant Yellow Nylon Plug | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Hubbell Wiring Device - Kellems - Twist-Lock® Insulgrip® 20A 125V 2P3W Corrosion-Resistant Yellow Nylon Plug - HBL23CM11
+ / - Hover over image to Zoom
Other Views

    Twist-Lock® Insulgrip® 20A 125V 2P3W Corrosion-Resistant Yellow Nylon Plug

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL23CM11
    SKU: 88126283
    $27.16
    Checking Pricing
         
    Color:Yellow
    NEMA Rating:NEMA L5-20P
    Number of Poles:2-Pole
    Number of Wires:3-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL23CM11
    • Color Yellow
    • UNSPSC 39121402
    • Materials Composite
    • NEMA Rating NEMA L5-20P
    Product Overview:
    X
    Twist-Lock® Marine Grade Male Plug, 20A, 125V, 2P3W, NEMA L5-20P, Screw Terminal, Yellow