Hubbell Wiring Device - Kellems HBL4579C Twist-Lock® Insulgrip® 15A 250V 2P3W Black and White Nylon connector Body With Multiple Drive Screws | Graybar Store
     
Hubbell Wiring Device - Kellems - Twist-Lock® Insulgrip® 15A 250V 2P3W Black and White Nylon connector Body With Multiple Drive Screws - HBL4579C
+ / - Hover over image to Zoom
Other Views

    Twist-Lock® Insulgrip® 15A 250V 2P3W Black and White Nylon connector Body With Multiple Drive Screws

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL4579C
    SKU: 95005520
    $30.02
    Checking Pricing
         
    Color:Black and White
    NEMA Rating:NEMA L6-15R
    Number of Poles:2-Pole
    Number of Wires:3-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL4579C
    • Color Black and White
    • UNSPSC 39121421
    • Materials Composite
    • NEMA Rating NEMA L6-15R
    Product Overview:
    X
    Twist-Lock® Female Connector Body, Industrial, 15A, 250V, 2P3W, NEMA L6-15R, Screw Terminal, Black and White