Hubbell Wiring Device - Kellems HBL4720CA Twist-Lock® Insulgrip® 15A 125V 2P3W Black and White Nylon 8-Position Angle Plug With Multiple Drive Screws | Graybar Store
     
Hubbell Wiring Device - Kellems - Twist-Lock® Insulgrip® 15A 125V 2P3W Black and White Nylon 8-Position Angle Plug With Multiple Drive Screws - HBL4720CA
+ / - Hover over image to Zoom
Other Views

    Twist-Lock® Insulgrip® 15A 125V 2P3W Black and White Nylon 8-Position Angle Plug With Multiple Drive Screws

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL4720CA
    SKU: 95005513
    $23.51
    Checking Pricing
         
    Color:Black and White
    NEMA Rating:L5-20P
    Number of Poles:2-Pole
    Number of Wires:3-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL4720CA
    • Color Black and White
    • UNSPSC 39121402
    • Materials Composite
    • NEMA Rating L5-20P
    Product Overview:
    X
    Twist-Lock® Insulgrip® 8-Position Angle Plug, 15A, 125V, 2P3W, NEMA L5-15P, Black and White Nylon, Multiple Drive Screws, Accepts 0.325 to 0.655 in. Dia. Cord