Hubbell Wiring Device - Kellems HBL7565C Twist-Lock® Insulgrip® 10A 250V/15A 125V 3P3W-NEMA Black and White Nylon Connector Body With Multiple Drive Screws | Graybar Store
     
Hubbell Wiring Device - Kellems - Twist-Lock® Insulgrip® 10A 250V/15A 125V 3P3W-NEMA Black and White Nylon Connector Body With Multiple Drive Screws - HBL7565C
+ / - Hover over image to Zoom
Other Views

    Twist-Lock® Insulgrip® 10A 250V/15A 125V 3P3W-NEMA Black and White Nylon Connector Body With Multiple Drive Screws

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL7565C
    SKU: 95005462
    $28.72
    Checking Pricing
         
    Color:Black and White
    NEMA Rating:Non-NEMA
    Number of Poles:3-Pole
    Number of Wires:3-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL7565C
    • Color Black and White
    • UNSPSC 39121421
    • Materials Composite
    • NEMA Rating Non-NEMA
    Product Overview:
    Twist-Lock® Female Connector Body, Industrial, 10A 250V/15A 125V, 3P3W,-NEMA, Screw Terminal, Black and White