Hubbell Wiring Device - Kellems HBL63CM70 Twist-Lock® 50A 125V 2P3W Single Receptacle With Heat Resistant Thermoset Base | Graybar Store
     
Hubbell Wiring Device - Kellems - Twist-Lock® 50A 125V 2P3W Single Receptacle With Heat Resistant Thermoset Base - HBL63CM70
+ / - Hover over image to Zoom
Other Views

    Twist-Lock® 50A 125V 2P3W Single Receptacle With Heat Resistant Thermoset Base

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL63CM70
    SKU: 88127380
    $208.76
    Checking Pricing
         
    Color:Yellow
    NEMA Rating:Non-NEMA
    Number of Poles:2-Pole
    Number of Wires:3-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL63CM70
    • Color Yellow
    • UNSPSC 39121406
    • NEMA Rating Non-NEMA
    • ECCN EAR99
    • Country of Origin US - USA
    • Number of Poles 2-Pole
    • Number of Wires 3-Wire
    Product Overview:
    TwistLock® Marine Grade Receptacle, 50A, 125V, 2P3W, Non-NEMA, Screw Terminal, Galvanized
    Connection: Screw Terminals; Material: Thermoplastic/Composite; Standard: UL498