Hubbell Wiring Device - Kellems CS6360C Twist-Lock® 50A 125V 2P3W-NEMA Connector Body, Black and White | Graybar Store
     
Hubbell Wiring Device - Kellems - Twist-Lock® 50A 125V 2P3W-NEMA Connector Body, Black and White - CS6360C
+ / - Hover over image to Zoom
Other Views

    Twist-Lock® 50A 125V 2P3W-NEMA Connector Body, Black and White

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: CS6360C
    SKU: 88128231
    $157.99
    Checking Pricing
         
    Color:Black and White
    NEMA Rating:Non-NEMA
    Number of Poles:2-Pole
    Number of Wires:3-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # CS6360C
    • Color Black and White
    • UNSPSC 39121421
    • Materials Composite
    • NEMA Rating Non-NEMA
    Product Overview:
    X
    Twist-Lock® Female Connector Body, Industrial, 50A, 125V, 2P3W,-NEMA, Screw Terminal, Black and White