Hubbell Wiring Device - Kellems HBL63CM69 Twist-Lock® 50A 125/250V 3P4W Single Receptacle With Heat Resistant Thermoset Base | Graybar Store
     
Hubbell Wiring Device - Kellems - Twist-Lock® 50A 125/250V 3P4W Single Receptacle With Heat Resistant Thermoset Base - HBL63CM69
+ / - Hover over image to Zoom
Other Views

    Twist-Lock® 50A 125/250V 3P4W Single Receptacle With Heat Resistant Thermoset Base

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL63CM69
    SKU: 88127379
    $147.75
    Checking Pricing
         
    Color:Yellow
    NEMA Rating:Non-NEMA
    Number of Poles:3-Pole
    Number of Wires:4-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL63CM69
    • Color Yellow
    • UNSPSC 39121406
    • NEMA Rating Non-NEMA
    • ECCN EAR99
    • Country of Origin US - USA
    • Number of Poles 3-Pole
    • Number of Wires 4-Wire
    Product Overview:
    TwistLock® Marine Grade Receptacle, 50A, 125/250V, 3P4W, Non-NEMA, ScrewTerminal, Galvanized
    Connection: Screw Terminals; Material: Thermoplastic/Composite; Standard: UL498