Hubbell Wiring Device - Kellems HBL26CM10 Twist-Lock® 30A 125V 2P3W Corrosion-Resistant Flush Single Receptacle With Yellow Nylon Face | Graybar Store
     
Hubbell Wiring Device - Kellems - Twist-Lock® 30A 125V 2P3W Corrosion-Resistant Flush Single Receptacle With Yellow Nylon Face - HBL26CM10
+ / - Hover over image to Zoom
Other Views

    Twist-Lock® 30A 125V 2P3W Corrosion-Resistant Flush Single Receptacle With Yellow Nylon Face

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL26CM10
    SKU: 97254535
    $55.83
    Checking Pricing
         
    Color:Yellow
    NEMA Rating:NEMA L5-30R
    Number of Poles:2-Pole
    Number of Wires:3-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL26CM10
    • Color Yellow
    • UNSPSC 39121406
    • Grade Marine
    • Materials Thermoplastic/Composite
    • NEMA Rating NEMA L5-30R
    Product Overview:
    Twist-Lock® Marine Grade Receptacle, Flush, 30A, 125V, 2P3W, NEMA L5-30R, Screw Terminal, Yellow
    Standard: NEMA WD1 and WD5, UL 498; Connection: Screw Terminals