Hubbell Wiring Device - Kellems HBL7101C Twist-Lock® 20A 250V 2P2W Black and White Nylon Connector Body With Multiple Drive Screws | Graybar Store
     
Hubbell Wiring Device - Kellems - Twist-Lock® 20A 250V 2P2W Black and White Nylon Connector Body With Multiple Drive Screws - HBL7101C
+ / - Hover over image to Zoom
Other Views

    Twist-Lock® 20A 250V 2P2W Black and White Nylon Connector Body With Multiple Drive Screws

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL7101C
    SKU: 96022488
    $23.66
    Checking Pricing
         
    Color:Black and White
    NEMA Rating:NEMA L2-20R
    Number of Poles:2-Pole
    Number of Wires:2-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL7101C
    • Color Black and White
    • UNSPSC 39121421
    • Materials Composite
    • NEMA Rating NEMA L2-20R
    Product Overview:
    X
    Twist-Lock® Female Connector Body, Industrial, 20A, 250V, 2P2W, NEMA L2-20R, Screw Terminal, Black and White