B-Line (Eaton) TN225ZN Twirl-Nut™ Zinc Plated Steel, 1/2 Inch Channel Nut | Graybar Store
     
B-Line (Eaton) - Twirl-Nut™ Zinc Plated Steel, 1/2 Inch Channel Nut - TN225ZN
+ / - Hover over image to Zoom
Other Views

    Twirl-Nut™ Zinc Plated Steel, 1/2 Inch Channel Nut

    Manufacturer: B-Line (Eaton)
    Manufacturer #: TN225ZN
    SKU: 88037079
    $470.49
    Checking Pricing
    Items sold in feet or each.
         
    Size:1/2 in.
    Fitting Type:Channel Nut
    Use With:1-5/8 in. Channel
    Material:Zinc Plated Steel
    Hole Diameter (Inches):1/2
    No. of Holes:1
    Brand or Series:Twirl-Nut
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # TN225ZN
    • Size 1/2 in.
    • UNSPSC 30101804
    • Brand or Series Twirl-Nut
    • Fitting Type Channel Nut
    • Hole Diameter (Inches) 1/2
    • Material Zinc Plated Steel
    • No. of Holes 1
    • Use With 1-5/8 in. Channel
    • SKU Spec Sheet
      TN225ZN Spec Sheet
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    Twirlnut 1/2 in. 13 thread 1/2-in. nut