Lithonia Lighting TWH LED 10C 1000 50K T3M MVOLT DDBXD Wall Pack, LED, 39W, 120 to 277V,Vertical Surface, 3398 lm Lumens, 100000, 5000K, Bronze | Graybar Store
     
Lithonia Lighting - Wall Pack, LED, 39W, 120 to 277V,Vertical Surface, 3398 lm Lumens, 100000, 5000K, Bronze - TWH LED 10C 1000 50K T3M MVOLT DDBXD
+ / - Hover over image to Zoom
Other Views

    Wall Pack, LED, 39W, 120 to 277V,Vertical Surface, 3398 lm Lumens, 100000, 5000K, Bronze

    Manufacturer: Lithonia Lighting
    Manufacturer #: TWH LED 10C 1000 50K T3M MVOLT DDBXD
    SKU: 25677740
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Wattage:39 W
    Voltage Rating:120 to 277 V
    Mounting Type:Vertical Surface
    Lumens:3398 lm
    Lamp Life (hours):100000
    Color Temperature (Kelvin):5000
    Housing Color:Bronze
    Additional Features:Corrosion-Resistant, Impact-Resistant, Suitable for Wet Locations, Weather-Resistant
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # TWH LED 10C 1000 50K T3M MVOLT DDBXD
    • Housing Color Bronze
    • UNSPSC 39111613
    • Additional Features Corrosion-Resistant, Impact-Resistant, Suitable for Wet Locations, Weather-Resistant
    • Brand Acuitybrands®
    • Color Temperature (Kelvin) 5000
    • Lamp Life (hours) 100000
    • Lamp Type LED
    • Lumens 3398 lm
    • Mounting Type Vertical Surface
    • Wattage 39 W
    • Voltage Rating 120 to 277 V
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    TWH LED Die-Cast Wall Pack LED Outdoor, Glass