Lithonia Lighting TWH 250S TB LPI Wall Pack, High Pressure Sodium, 250W, 120 (Canada)V, 120V, 208V, 240V, 277V, 347V,Wall, 27500 lm Lumens | Graybar Store
     
Lithonia Lighting - Wall Pack, High Pressure Sodium, 250W, 120 (Canada)V, 120V, 208V, 240V, 277V, 347V,Wall, 27500 lm Lumens - TWH 250S TB LPI
+ / - Hover over image to Zoom
Other Views

    Wall Pack, High Pressure Sodium, 250W, 120 (Canada)V, 120V, 208V, 240V, 277V, 347V,Wall, 27500 lm Lumens

    Manufacturer: Lithonia Lighting
    Manufacturer #: TWH 250S TB LPI
    SKU: 96071599
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Wattage:250 W
    Voltage Rating:120, 208, 240, 277 and 347V
    Mounting Type:Wall Mount
    Lumens:27500 Lumens
    Housing Color:Bronze
    Additional Features:Corrosion-Resistant, Suitable for Wet Locations
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # TWH 250S TB LPI
    • Housing Color Bronze
    • UNSPSC 39111613
    • Additional Features Corrosion-Resistant, Suitable for Wet Locations
    • Brand Acuitybrands®
    • Lamp Type High Pressure Sodium
    • Lumens 27500 Lumens
    • Mounting Type Wall Mount
    • Wattage 250 W
    • Voltage Rating 120, 208, 240, 277 and 347V
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    TWH Die-Cast Wall Pack CFL HID Outdoor, Glass