Bridgeport Fittings TWB-59 Conduit Bushing, Polyethylene, 3-1/2 in., White | Graybar Store
     
Bridgeport Fittings - Conduit Bushing, Polyethylene, 3-1/2 in., White - TWB-59
+ / - Hover over image to Zoom
Other Views

    Conduit Bushing, Polyethylene, 3-1/2 in., White

    Manufacturer: Bridgeport Fittings
    Manufacturer #: TWB-59
    SKU: 99517642
    $4.48
    Checking Pricing
         
    Color:White
    Size:3-1/2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # TWB-59
    • Color White
    • Size 3-1/2 in.
    • Type Bushing
    • UNSPSC 39131700
    • Finish Plain Finish
    Product Overview:
    Bushing, Insulating, Polyethylene, Trade Size 3 1/2 Inch
    Bushing insulates nonmetallic low voltage cabling (telephone, computer, video, data cables) sharp edges in EMT. May be used for single or multiple voice, video, or data cables. Complies with NEC Article 300-15(c).