Lithonia Lighting TWA 100S 120 LPI Wall Pack, High Pressure Sodium, 100W, 120V,Wall, 9500 lm Lumens, Bronze | Graybar Store
     
Lithonia Lighting - Wall Pack, High Pressure Sodium, 100W, 120V,Wall, 9500 lm Lumens, Bronze - TWA 100S 120 LPI
+ / - Hover over image to Zoom
Other Views

    Wall Pack, High Pressure Sodium, 100W, 120V,Wall, 9500 lm Lumens, Bronze

    Manufacturer: Lithonia Lighting
    Manufacturer #: TWA 100S 120 LPI
    SKU: 98318238
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Wattage:100 W
    Voltage Rating:120V
    Mounting Type:Wall Mount
    Lumens:9500 Lumens
    Housing Color:Bronze
    Additional Features:Corrosion-Resistant, Photocell, Suitable for Wet Locations, UV-Resistant Front Cover
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # TWA 100S 120 LPI
    • Housing Color Bronze
    • UNSPSC 39111613
    • Additional Features Corrosion-Resistant, Photocell, Suitable for Wet Locations, UV-Resistant Front Cover
    • Brand Acuitybrands®
    • Lamp Type High Pressure Sodium
    • Lumens 9500 Lumens
    • Mounting Type Wall Mount
    • Wattage 100 W
    • Voltage Rating 120V
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    TWA Contour Series Mini Wall Pack, Polycarbonate Refractor test