TPI Corporation TW145 Thermostat, Beige, Hardwired, 120 Vac, 277 Vac | Graybar Store
     
TPI Corporation - Thermostat, Beige, Hardwired, 120 Vac, 277 Vac - TW145
+ / - Hover over image to Zoom
Other Views

    Thermostat, Beige, Hardwired, 120 Vac, 277 Vac

    Manufacturer: TPI Corporation
    Manufacturer #: TW145
    SKU: 25648956
    $59.93
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Color:Beige
    Power Source:Hardwired
    Voltage Rating:120 V ac, 277 V ac
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer TPI Corporation
    • Manufacturer # TW145
    • Color Beige
    • Power Source Hardwired
    • Voltage Rating 120 V ac, 277 V ac
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Thermostat, Beige, Hardwired, 120 V ac, 277 V ac