Lutron TVI-LMF-2A Lighting Control Accessories, 4.9 in L, 2 Conductor, 120/277Vac, 18 to 12 AWG | Graybar Store
     
Lutron - Lighting Control Accessories, 4.9 in L, 2 Conductor, 120/277Vac, 18 to 12 AWG - TVI-LMF-2A
+ / - Hover over image to Zoom
Other Views

    Lighting Control Accessories, 4.9 in L, 2 Conductor, 120/277Vac, 18 to 12 AWG

    Manufacturer: Lutron
    Manufacturer #: TVI-LMF-2A
    SKU: 25632478
    $88.53
    Checking Pricing
         
    Quick Order:Y
    Length:4.9 in.
    No. of Conductors:2
    Voltage Rating:120/277 V ac
    Wire Size:18 to 12 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # TVI-LMF-2A
    • No. of Conductors 2
    • Length 4.9 in.
    • Wire Size 18 to 12 AWG
    • Voltage Rating 120/277 V ac
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    4.90 in, 2, 120/277 V ac, #18 to #12 AWG