UTC Fire and Security TVC-SDC3-HR Detector, 6.627 Dia. x 2.605 D in, 14 to 122 °F, DC Power, Corner Mount, 12 V | Graybar Store
     
UTC Fire and Security - Detector, 6.627 Dia. x 2.605 D in, 14 to 122 °F, DC Power, Corner Mount, 12 V - TVC-SDC3-HR
+ / - Hover over image to Zoom
Other Views

    Detector, 6.627 Dia. x 2.605 D in, 14 to 122 °F, DC Power, Corner Mount, 12 V

    Manufacturer: UTC Fire and Security
    Manufacturer #: TVC-SDC3-HR
    SKU: 25837899
    $185.79
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Voltage (Volts):12
    Dimensions:6.627 Dia. x 2.605 D in
    Temp. Rating:14 to 122 °F
    Power Source:DC Power
    Mounting Type:Corner Mount
    Additional Features:0.4 Lux
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer UTC Fire and Security
    • Manufacturer # TVC-SDC3-HR
    • Dimensions 6.627 Dia. x 2.605 D in
    • Voltage (Volts) 12
    • Additional Features 0.4 Lux
    • Mounting Type Corner Mount
    • Power Source DC Power
    • Temp. Rating 14 to 122 °F
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    Detector, 6.627 Dia. x 2.605 D in, 14 to 122 °F, DC Power, Corner Mount, 0.4 Lux, 12 Vdc Power Input