Pass and Seymour (Legrand) L1520-R Turnlok® Black/White Nylon 20A 250V Single Receptacle, Industrial Specification Grade | Graybar Store
     
Pass and Seymour (Legrand) - Turnlok® Black/White Nylon 20A 250V Single Receptacle, Industrial Specification Grade - L1520-R
+ / - Hover over image to Zoom
Other Views

    Turnlok® Black/White Nylon 20A 250V Single Receptacle, Industrial Specification Grade

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: L1520-R
    SKU: 88207902
    $47.60
    Checking Pricing
         
    NEMA Rating:NEMA L15-20R
    Amperage:20A
    Voltage Rating:250V
    Number of Poles:3-Pole
    Number of Wires:4-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # L1520-R
    • Amperage 20A
    • UNSPSC 39121406
    • Grade Industrial Specification
    • Materials Nylon
    • NEMA Rating NEMA L15-20R
    Product Overview:
    Turnlok® black/white nylon 20A 250V 3-phase 3P4W NEMA L15-20R single receptacle.