B-Line (Eaton) 4D5001-3/8ZN Turn And Lock Trapeze Hanger | Graybar Store
B-Line (Eaton) - Turn And Lock Trapeze Hanger - 4D5001-3/8ZN
+ / - Hover over image to Zoom
Other Views

    Turn And Lock Trapeze Hanger

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 4D5001-3/8ZN
    SKU: 25678150
    $7.67
    Checking Pricing
         
    Color / Finish:ZINC PLATED
    No. of Pairs:1
    Thread Size:3/8-16 in.
    Material Finish:Hot Dipped Galvanized
    Length:1.994 in. L
    Size:1.994 IN X 1.6 IN X 1.243 IN
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 4D5001-3/8ZN
    • Size 1.994 IN X 1.6 IN X 1.243 IN
    • Application STRUT FITTINGS,BF-4D TRAPEZE FITTING
    • UNSPSC 31161616
    • Color / Finish ZINC PLATED
    • Length 1.994 in. L
    • Material Finish Hot Dipped Galvanized
    • No. of Pairs 1
    • Thread Size 3/8-16 in.
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    4Dimension™ 4D5001 Turn And Lock Trapeze Hanger, Hot Dipped Galvanized, Thread Size: 3/8-16